50W T4 Dimmable Halogen Light Bulb with G9 Base
50W T4 Dimmable Halogen Light Bulb with G9 Base
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- More efficient than incandescent
- Household or commercial use
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 1-4/7 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lumens:
- 750
- Number Of Hours:
- 2000 h
- Number of Lights:
- 1
- Origin:
- Global
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 1-7/9 in