This product requires certification to purchase.

54W 48 in. T5 Fluorescent Light Bulb 5000 Kelvin with Mini Bi-Pin Base

You last purchased this on
 
SATCO

54W 48 in. T5 Fluorescent Light Bulb 5000 Kelvin with Mini Bi-Pin Base

  • Fast #
  • Part #SATS8122
  • Item #4824359
  • Manufacturer Part #S8122
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

54W 48 in. T5 Fluorescent Light Bulb 5000 Kelvin with Mini Bi-Pin Base

  • Fast #
  • Part #SATS8122
  • Item #4824359
  • Manufacturer Part #S8122
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Meets RoHS standards
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Natural Light
Color Rendering Index:
85
Color Temperature:
5000
Diameter:
5/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
45-4/5 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Shape Code:
T5
Light Bulb Type:
Fluorescent
Lumens:
5000
Number Of Hours:
30000 h
Origin:
Global
Watts:
54 W