This product requires certification to purchase.

54W LED Bulb Mogul E-39 Base 5000 Kelvin 300°

This product has been replaced by

54 WATT LED HID REPLACEMENT 5000K EXTENDED MOGUL BASE TYPE B BALLAST BYPASS ECONOMY HI-PRO
SATCO 300W LED Mogul E-39 Bulb
Manufacturer Part #S49394
You last purchased this on
 
SATCO

54W LED Bulb Mogul E-39 Base 5000 Kelvin 300°

  • Fast #
  • Part #SS39394
  • Item #7925951
  • Manufacturer Part #S39394
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

54 WATT LED HID REPLACEMENT 5000K EXTENDED MOGUL BASE TYPE B BALLAST BYPASS ECONOMY HI-PRO
SATCO 300W LED Mogul E-39 Bulb
Manufacturer Part #S49394
SATCO

54W LED Bulb Mogul E-39 Base 5000 Kelvin 300°

  • Fast #
  • Part #SS39394
  • Item #7925951
  • Manufacturer Part #S39394
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lawful for sale in California
  • DLC Listed
  • Enclosed Rated Lamp
  • CULus - Damp
  • 5 Year Limited Warranty
  • Requires Certification

Specifications

Application:
Lighting
Ballast Type:
Non-Dimmable
Beam Spread:
300°
Color Finish Category:
Whites
Color Finish Name:
Natural Light
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
3-11/32 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Length:
9-1/32 in
Light Bulb Base Type:
Mogul E-39
Light Bulb Ordering Code:
54W/LED/HID/5000K/100-277V/EX39
Light Bulb Shape Code:
ED28
Light Bulb Style:
Tubular
Light Bulb Type:
LED
Lumens:
7722
Material:
Aluminum
NSF Certified:
No
Number Of Hours:
50000 h
Number of Lights:
1
Origin:
Global
Temperature Range:
-4 to 104 Deg F (-20 to 40 Deg C )
UL Listed:
Suitable for Damp Locations
Volts:
100/277V
Watt Equivalency:
300 W
Watts:
54 W