5W T4 Compact Fluorescent Light Bulb with G23 Base
5W T4 Compact Fluorescent Light Bulb with G23 Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Lawful for sale in California
- 2 Year Limited Warranty
- Uses 75% less energy than equivalent incandescent
Documents
Specifications
- Application:
- Lighting
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 82
- Color Temperature:
- 4100
- Diameter:
- 1-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Light Bulb Base Type:
- G23
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 230
- Number Of Hours:
- 12000 h
- Number of Lights:
- 1
- Origin:
- Global
- Volts:
- 120V
- Watts:
- 5 W