This product requires certification to purchase.

6.5W Dimmable LED GU10 2700K Bulb

You last purchased this on
 
SATCO

6.5W Dimmable LED GU10 2700K Bulb

  • Fast #
  • Part #SS8676
  • Item #7955849
  • Manufacturer Part #S8676
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

6.5W Dimmable LED GU10 2700K Bulb

  • Fast #
  • Part #SS8676
  • Item #7955849
  • Manufacturer Part #S8676
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 6.5 watt
  • LED MR16
  • 2700K
  • 25° beam angle
  • GU10 base
  • 120 volt
  • Requires Certification

Documents


Specifications

Beam Spread:
25°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
1-97/100 in
Dimmable:
Yes
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$0.72
Height:
2-4/5 in
Length:
2-7/25 in
Light Bulb Base Type:
GU10
Light Bulb Ordering Code:
6.5MR16/LED/25'/27K/120V/GU10
Light Bulb Shape Code:
MR16
Light Bulb Style:
Reflector
Light Bulb Type:
LED
Lumens:
500
Material:
Plastic
Material Type:
Acrylic
Number Of Hours:
25000 h
Temperature Range:
-13 to 113 Deg F (-25 to 45 Deg C)
UL Listed:
No
Volts:
120V
Watt Equivalency:
50 W
Watts:
6.5 W
Width:
1-97/100 in