6.5W MR16 Dimmable LED Light Bulb with GU10 Base
6.5W MR16 Dimmable LED Light Bulb with GU10 Base
Frequently Purchased Together
Product Details
Product Details
- T20 Listed
- Lawful for sale in California
- Enclosed Rated Lamp
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
-
Green
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 700
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 2-1/5 in
- Light Bulb Base Type:
- GU10
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6.5 W