This product requires certification to purchase.

6.5W MR16 Dimmable LED Light Bulb with GU5.3 Base

You last purchased this on
 
SATCO

6.5W MR16 Dimmable LED Light Bulb with GU5.3 Base

  • Fast #
  • Part #SS9491
  • Item #7190416
  • Manufacturer Part #S9491
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

6.5W MR16 Dimmable LED Light Bulb with GU5.3 Base

  • Fast #
  • Part #SS9491
  • Item #7190416
  • Manufacturer Part #S9491
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Longer life than incandescent
  • More efficient than incandescent
  • Light bulb base type: GX5.3
  • Bulb type: MR16
  • Beam: NSP9
  • Lens: N
  • Requires Certification
  • Green

Documents


Specifications

ANSI:
ANSI EXT
Application:
Industrial Trade
Beam Spread:
CEC Compliant:
For Sale in CA
Center Beam Candle Power:
2325
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Length:
1-7/8 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Beam Type:
Narrow
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Lumens:
500
Number Of Hours:
2000 h
Origin:
Global
Temperature Range:
-25 to 45 Deg C (-13 to 113 Deg F)
UL Listed:
Yes
Volts:
12V
Watts:
50 W