6.5W MR16 LED Bulb GU10 Base 2700 Kelvin 40° Dimmable
6.5W MR16 LED Bulb GU10 Base 2700 Kelvin 40° Dimmable
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 600
- Color Finish Category:
- Whites
- Color Finish Name:
- Array/White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-3/16 in
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 69
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -13 to 113 Deg F (-25 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6.5 W