This product requires certification to purchase.

6.5W MR16 LED Bulb GU10 Base 3000 Kelvin 40° Dimmable

You last purchased this on
 
SATCO

6.5W MR16 LED Bulb GU10 Base 3000 Kelvin 40° Dimmable

  • Fast #
  • Part #SS8589
  • Item #7771921
  • Manufacturer Part #S8589
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

6.5W MR16 LED Bulb GU10 Base 3000 Kelvin 40° Dimmable

  • Fast #
  • Part #SS8589
  • Item #7771921
  • Manufacturer Part #S8589
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Beam Spread:
40°
CEC Compliant:
For Sale in CA
Center Beam Candle Power:
770
Color Finish Category:
Whites
Color Finish Name:
Array/White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Height:
2-19/100 in
Light Bulb Base Type:
GU10
Light Bulb Shape Code:
MR16
Light Bulb Style:
Miniature
Light Bulb Type:
LED
Lumens:
450
Lumens per Watt:
69
NSF Certified:
No
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
50 W
Watts:
6.5 W