6.5W R20 Dimmable LED Light Bulb with Medium Base
6.5W R20 Dimmable LED Light Bulb with Medium Base
Frequently Purchased Together
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
-
Green
Specifications
- Ballast Type:
- Reflector
- Beam Spread:
- 107°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 180
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- LED
- Lumens:
- 525
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6.5 W