This product requires certification to purchase.

60W 6-3/4 in. G40 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear

You last purchased this on
 
SATCO

60W 6-3/4 in. G40 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS3012
  • Item #954263
  • Manufacturer Part #S3012
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

60W 6-3/4 in. G40 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS3012
  • Item #954263
  • Manufacturer Part #S3012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Household use
  • Bulb type: G40
  • Requires Certification

Documents


Specifications

Ballast Type:
Dimmable
Beam Spread:
360°
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Length:
6-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G40
Light Bulb Type:
Incandescent
Lumens:
580
Number Of Hours:
4000 h
Number of Lights:
1
Origin:
Global
Volts:
120V
Watts:
60 W