This product requires certification to purchase.

600W Snap-In Socket

You last purchased this on
 
SATCO

600W Snap-In Socket

  • Fast #
  • Part #S90541
  • Item #4245547
  • Manufacturer Part #90/541
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

600W Snap-In Socket

  • Fast #
  • Part #S90541
  • Item #4245547
  • Manufacturer Part #90/541
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • U-clip
  • AWM B/W leads
  • Requires Certification

Specifications

Diameter:
1-1/4 in
ETL Listed:
No
Height:
1-1/2 in
Light Bulb Base Type:
Medium E-26
UL Listed:
Yes
Volts:
250V
Watts:
660 W