This product requires certification to purchase.

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Frost (Pack of 4)

SATCO

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Frost (Pack of 4)

  • Fast #
  • Part #SS29558
  • Item #9935986
  • Manufacturer Part #S29558
4.6 out of 5 Customer Rating
Brand image
SATCO

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Frost (Pack of 4)

  • Fast #
  • Part #SS29558
  • Item #9935986
  • Manufacturer Part #S29558
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enclosed rated lamp
  • Rated for enclosed fixtures
  • CULus - damp
  • 3 year limited warranty - 10 hr. per day
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI E26
Beam Spread:
220°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
80
Color Temperature:
4000
Diameter:
2-9/25 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Frosted
Height:
4-19/50 in
Length:
4-1/3 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
9.5A19/LED/40K/ND/120V/4PK
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
800
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
Package Quantity:
Pack of 4
UL Listed:
Suitable for Damp Locations
UPC:
045923295584
Volts:
120V
Watt Equivalency:
60 W
Watts:
9.5 W
Width:
2-19/50 in