60W 4-1/8 in. A19 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Green
60W 4-1/8 in. A19 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Long Life
- 130 volt
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lumens:
- 1550
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Package Quantity:
- 1
- UPC:
- 045923049866
- Volts:
- 130V
- Watts:
- 60 W
- Width:
- 2-5/8 in