60W 4-18/25 in. CA10 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear
60W 4-18/25 in. CA10 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear
Frequently Purchased Together
Product Details
Product Details
- MOL: 4.72 inches, MOD: 1.38 inches
- Candelabra base
- Clear finish
- CA10 lamp shape
- 3000K warm white light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
-
Green
Specifications
- ANSI:
- ANSI E12
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 4-18/25 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 5.5CA10/LED/930/CL/120V/E12
- Light Bulb Shape Code:
- CA10
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5.5 W