This product requires certification to purchase.

60W BA9 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

You last purchased this on
 
SATCO

60W BA9 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #SS4997
  • Item #1234806
  • Manufacturer Part #S4997
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

60W BA9 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #SS4997
  • Item #1234806
  • Manufacturer Part #S4997
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • CEC: Non-Compliant
  • Avg. Rated Hour Limited Warranty
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Clear
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
1-1/4 in
Dimmable:
Yes
ETL Listed:
No
Length:
3-7/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lumens:
720
Number Of Hours:
2500 h
Origin:
Global
Volts:
120V
Watts:
60 W