60W 3-11/100 in. G16 1/2 LED Light Bulb with a Candelabra E-12 Base Dimmable in White
60W 3-11/100 in. G16 1/2 LED Light Bulb with a Candelabra E-12 Base Dimmable in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MOL: 3.11 inches, MOD: 1.97 inches
- Candelabra base
- White finish
- G16.5 lamp shape
- 2700K warm white light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
-
Green
Specifications
- ANSI:
- ANSI E12
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-97/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 3-11/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 5.5G16.5/LED/WH/927/120V/E12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5.5 W