60W Dimmable LED GU24 Bulb
60W Dimmable LED GU24 Bulb
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Warm white light
- LED filament
- Damp rated for indoor use
- L:4.31 D:2.38
- A19, frosted white
Documents
Specifications
- Average Life:
- 22.8 yr
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frost
- Length:
- 4-31/100 in
- Light Bulb Base Type:
- GU24
- Light Bulb Ordering Code:
- 9.8A19/OMNI/220/LED/30K/GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Temperature Range:
- -13 to 113 Deg F (-25 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.8 W