60W Dimmable LED Medium E-26 Bulb
60W Dimmable LED Medium E-26 Bulb
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- T20 listed
- Rated for enclosed fixtures
- CETLus
- Wet location
- 3 year limited warranty
- MOL: 5.43 inches, MOD: 2.28 inches
- Medium base
- Clear finish
Specifications
- ANSI:
- ANSI E26
- Application:
- Commercial, Residential
- Average Life:
- 1.7 yr
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-7/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.96
- Length:
- 5-43/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8ST19/CL/LED/930/E26
- Light Bulb Shape Code:
- ST19
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Modern, Traditional, Vintage
- Lumens:
- 800
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8 W
- Width:
- 2-2/7 in