60W Dimmable LED Medium E-26 Bulb
60W Dimmable LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
Product Details
- CEC: Non-Compliant
- Warranty: 5 year limited - 10 hr. per day
- Damp location
- Enclosed rated lamp
- Lawful for sale Washington
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Colorado
-
Green
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frost
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.8A19/OMNI/220/LED/30K
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 81.63
- Material:
- Metal, Plastic, Glass
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.8 W