60W LED Medium E-26 Bulb (Pack of 4)
60W LED Medium E-26 Bulb (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Energy star listed
- 3 year limited warranty - 10 hr. per day
- CULus - listed
- Damp location rated
- California non-compliant
-
Green
Documents
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 83
- Color Temperature:
- 3000
- Diameter:
- 2-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frost
- Height:
- 4-19/50 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.5A19/LED/30K/ND/120V/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 84
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 4
- Origin:
- Global
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.5 W
- Width:
- 2-9/25 in