60W LED Medium E-26 Bulb (Pack of 4)
60W LED Medium E-26 Bulb (Pack of 4)
Frequently Purchased Together
Product Details
Product Details
- 3 year limited warranty - 10 hr. per day
- Rated for enclosed fixtures
- CULus - damp location rated
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Colorado
-
Green
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.5A19/LED/50K/ND/120V/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 84
- Material:
- Metal, Plastic, Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.5 W