60W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base
60W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base
Product Details
Product Details
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More efficient than incandescent
- Color/Finish: Clear
- Watts: 75W
- Light bulb base type: Medium
- Bulb Type: PAR 30L
Specifications
- Beam Spread:
- 10°
- Color Finish Name:
- Warm White
- Color Temperature:
- 2850
- Dimmable:
- Yes
- Length:
- 4-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR30 Long Neck
- Light Bulb Type:
- Halogen
- Lumens:
- 1070
- Number Of Hours:
- 1500 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W