60W T9 Dimmable Incandescent Light Bulb with Medium Base
60W T9 Dimmable Incandescent Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Classic, warm glow
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7-31/100 in
- Length:
- 7-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lumens:
- 240
- Number Of Hours:
- 3000 h
- Number of Lights:
- 1
- Origin:
- Global
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 1-9/100 in