660 W Keyless Medium Base Socket
660 W Keyless Medium Base Socket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- Ceiling receptacle
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-1/2 in
- Length:
- 4-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Porcelain
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W
- Width:
- 4-19/50 in