This product requires certification to purchase.

660W 600V Medium Profile Standard Twist-In Rapid Start Application Socket in White

You last purchased this on
 
SATCO

660W 600V Medium Profile Standard Twist-In Rapid Start Application Socket in White

  • Fast #
  • Part #S801254
  • Item #4384290
  • Manufacturer Part #80/1254
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

660W 600V Medium Profile Standard Twist-In Rapid Start Application Socket in White

  • Fast #
  • Part #S801254
  • Item #4384290
  • Manufacturer Part #80/1254
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Standard twist slide
  • Slide on mounting
  • Twenty gauge
  • For T8 and T12 lamps
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Height:
1-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Fluorescent
UL Listed:
Yes
Volts:
600V
Watts:
660 W
Width:
1-1/4 in