This product requires certification to purchase.

660W Locking Function for Socket Reducer

You last purchased this on
 
SATCO

660W Locking Function for Socket Reducer

  • Fast #
  • Part #S801888
  • Item #3859284
  • Manufacturer Part #80/1888
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

660W Locking Function for Socket Reducer

  • Fast #
  • Part #S801888
  • Item #3859284
  • Manufacturer Part #80/1888
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Requires Certification

Specifications

Depth:
3/4 in
Dimmable:
No
ETL Listed:
No
Light Bulb Base Type:
GU24
UL Listed:
Yes
Volts:
250V
Watts:
660 W