660W Medium E-26 Base Socket with Screw
660W Medium E-26 Base Socket with Screw
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- 1/8 IPS hickey
- Aluminum screw shell
- Master 200/10
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Porcelain
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Length:
- 2 in
- Light Bulb Base Type:
- Medium E-26
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W
- Width:
- 1-1/2 in