This product requires certification to purchase.

7/8 in. Ball Finial in Burnished and Lacquered

You last purchased this on
 
SATCO

7/8 in. Ball Finial in Burnished and Lacquered

  • Fast #
  • Part #S90132
  • Item #1064809
  • Manufacturer Part #90/132
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

7/8 in. Ball Finial in Burnished and Lacquered

  • Fast #
  • Part #S90132
  • Item #1064809
  • Manufacturer Part #90/132
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Burnished/Lacquered Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 25 CA: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 3/8" H x 7/8" Dia. - 1/8 IP
  • Requires Certification

Documents


Specifications

Color Finish Name:
Burnished/Lacquered
Depth:
7/8 in
Diameter:
7/8 in
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
1-3/8 in
Length:
7/8 in
Material:
Brass
Product Type:
Components
UL Listed:
No
Width:
7/8 in