This product requires certification to purchase.

7-1/2 in. 660W 250V Snap-In Socket in Black

You last purchased this on
 
SATCO

7-1/2 in. 660W 250V Snap-In Socket in Black

  • Fast #
  • Part #S90540
  • Item #1067906
  • Manufacturer Part #90/540
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

7-1/2 in. 660W 250V Snap-In Socket in Black

  • Fast #
  • Part #S90540
  • Item #1067906
  • Manufacturer Part #90/540
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 100 CA: 400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • 6" AWM B/W leads 105° C
  • Watts: 600W
  • Volts: 250V
  • Requires Certification

Documents


Specifications

AMP:
2.64
Beam Spread:
105°
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/4 in
ETL Listed:
No
Height:
1-1/2 in
Length:
7-1/2 in
Light Bulb Base Type:
Medium E-26
UL Listed:
Yes
Volts:
250V
Watts:
660 W
Width:
1-1/4 in