This product requires certification to purchase.

7 in. 13.5W 120V 1-Light LED Round Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
SATCO

7 in. 13.5W 120V 1-Light LED Round Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #SS29329
  • Item #7616969
  • Manufacturer Part #S29329
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

7 in. 13.5W 120V 1-Light LED Round Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #SS29329
  • Item #7616969
  • Manufacturer Part #S29329
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • California T24 JA8-E 2016 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • CETLus - Wet
  • 5 Year Limited Warranty
  • Requires Certification
  • Green


Specifications

Application:
Commercial, Residential
Beam Spread:
108°
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
2700
Diameter:
7 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1 in
Installation Type:
Surface Mount, Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
800
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
13.5 W
Width:
7 in