This product requires certification to purchase.

7 in. 750W 250V Round Halogen Socket in Porcelain

You last purchased this on
 
SATCO

7 in. 750W 250V Round Halogen Socket in Porcelain

  • Fast #
  • Part #S901590
  • Item #2912165
  • Manufacturer Part #90/1590
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

7 in. 750W 250V Round Halogen Socket in Porcelain

  • Fast #
  • Part #S901590
  • Item #2912165
  • Manufacturer Part #90/1590
5 out of 5 Customer Rating

X Points
Color Finish Name: Porcelain Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • C leads: 6" SF-1 200°
  • Watts: 750W
  • Volts: 250V
  • Requires Certification

Specifications

Beam Spread:
200°
Color Finish Category:
Whites
Color Finish Name:
Porcelain
ETL Listed:
No
Height:
3/8 in
Length:
7 in
Light Bulb Type:
Halogen
UL Listed:
Yes
Volts:
250V
Watts:
750 W
Width:
2/3 in