This product requires certification to purchase.

7 in. 75W 250V Socket Base in Porcelain

You last purchased this on
 
SATCO

7 in. 75W 250V Socket Base in Porcelain

  • Fast #
  • Part #S90475
  • Item #1066798
  • Manufacturer Part #90/475
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

7 in. 75W 250V Socket Base in Porcelain

  • Fast #
  • Part #S90475
  • Item #1066798
  • Manufacturer Part #90/475
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Porcelain Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CRUus - Recognized Component
  • C leads: 6" SF-1 200°
  • Watts: 75W
  • Volts: 250V
  • Bulb type: MR16
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Porcelain
ETL Listed:
No
Height:
3/8 in
Length:
7 in
Light Bulb Base Type:
GX5.3
Light Bulb Type:
Halogen
Material:
Porcelain
Volts:
250V
Watts:
75 W
Width:
3/4 in