75W Horizontal Snap-In Socket
75W Horizontal Snap-In Socket
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- GX23 and GX23-2 base
- For CF13DS and CF13DD
Specifications
- ETL Listed:
- No
- Light Bulb Base Type:
- GX23
- Light Bulb Type:
- Fluorescent
- UL Listed:
- Yes
- Volts:
- 600V
- Watts:
- 75 W