This product requires certification to purchase.

8 ft. Cord Set in Brown

You last purchased this on
 
SATCO

8 ft. Cord Set in Brown

  • Fast #
  • Part #S901524
  • Item #2911394
  • Manufacturer Part #90/1524
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

8 ft. Cord Set in Brown

  • Fast #
  • Part #S901524
  • Item #2911394
  • Manufacturer Part #90/1524
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Molded plug
  • Eight foot
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Length:
8 ft
UL Listed:
Yes