8 in. Heavy Duty Harp in Polished Brass
8 in. Heavy Duty Harp in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 125-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1/8 IP saddle
- 1/4-27 Threaded Riser
- Color/Finish: Polished brass
Documents
Specifications
- Color Finish Name:
- Polished Brass
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 8 in
- Material:
- Steel
- Product Type:
- Components
- UL Listed:
- No