This product requires certification to purchase.

60W 4-13/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

You last purchased this on
 
SATCO

60W 4-13/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS12417
  • Item #9323405
  • Manufacturer Part #S12417
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

60W 4-13/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS12417
  • Item #9323405
  • Manufacturer Part #S12417
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 3 Year Limited Warranty
  • Requires Certification
  • Green


Specifications

Ballast Type:
Dimmable
Beam Spread:
360°
CEC Compliant:
For Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
85
Color Temperature:
4000
Diameter:
2-19/50 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
4-9/16 in
Length:
4-13/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
7A19/CL/LED/E26/40K/120V
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
800
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
60 W
Watts:
8 W
Width:
5-1/2 in