85W 70 in. T12 Fluorescent Light Bulb 4200 Kelvin with Recessed D.C. Base
85W 70 in. T12 Fluorescent Light Bulb 4200 Kelvin with Recessed D.C. Base
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Wide range of colors
- High efficacy
- Color/Finish: Cool white
- Light Bulb Base Type: Rec DC
- Bulb Type: T12
- MFG#: F72T12/CW/HO
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 62
- Color Temperature:
- 4200
- Diameter:
- 1-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 70 in
- Light Bulb Base Type:
- Recessed D.C.
- Light Bulb Shape Code:
- T12
- Light Bulb Type:
- Fluorescent
- Lumens:
- 6250
- Number Of Hours:
- 12000 h
- Origin:
- Global
- UL Listed:
- No
- Watts:
- 85 W