8W Dimmable LED Bi-Pin G13 Bulb
8W Dimmable LED Bi-Pin G13 Bulb
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- DLC Listed
- CULus - Damp
- 5 Year Limited Warranty
- DLC Qualified
- 5 year Limited warranty
- May not be compatible with all rapid start, dimmable, and emergency ballasts
- Ballast required
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 220°
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 24 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- 8T8/LED/24-830/DR
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Material:
- Glass
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watt Equivalency:
- 17 W
- Watts:
- 8 W