This product requires certification to purchase.

9 in. Light Duty Harp in Polished Brass

You last purchased this on
 
SATCO

9 in. Light Duty Harp in Polished Brass

  • Fast #
  • Part #S90221
  • Item #1066198
  • Manufacturer Part #90/221
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

9 in. Light Duty Harp in Polished Brass

  • Fast #
  • Part #S90221
  • Item #1066198
  • Manufacturer Part #90/221
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/8 IP saddle
  • 1/4-27 Threaded Riser
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Brass
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
9 in
Length:
9 in
Material:
Steel
Product Type:
Components
UL Listed:
No