9.5W BR30 LED Bulb GU24 Base 2700 Kelvin 105 Degree Dimmable
9.5W BR30 LED Bulb GU24 Base 2700 Kelvin 105 Degree Dimmable
Product Details
Product Details
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
- Dimmable
-
Green
Specifications
- Beam Spread:
- 105°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 260
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5 in
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Ordering Code:
- 9.5BR30/LED/2700K/GU24/750L/120
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Lumens:
- 750
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 65 W
- Watts:
- 9.5 W