9.8W A19 LED Bulb GU24 Base 2700 Kelvin 220 Degree Dimmable 120V with Frosted Glass
9.8W A19 LED Bulb GU24 Base 2700 Kelvin 220 Degree Dimmable 120V with Frosted Glass
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
- CULus - Damp Location Rated
-
Green
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Ordering Code:
- 9.8A19/OMNI/220/LED/27K/GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.8 W