60W 4-1/3 in. A19 LED Light Bulb with a Bi-Pin GU24 Base Dimmable in Frosted
60W 4-1/3 in. A19 LED Light Bulb with a Bi-Pin GU24 Base Dimmable in Frosted
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
- CULus - Damp Location Rated
-
Green
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Ordering Code:
- 9.8A19/OMNI/220/LED/40K/GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.8 W