60W 4-1/3 in. A19 LED Light Bulb with a Bi-Pin GU24 Base Dimmable in Soft White
60W 4-1/3 in. A19 LED Light Bulb with a Bi-Pin GU24 Base Dimmable in Soft White
Frequently Purchased Together
Product Details
Product Details
- California T24 JA8-E 2016 Listed; T20 Listed
- Lawful for sale in California
- Enclosed Rated Lamp
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
-
Green
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 220°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Ordering Code:
- 10A19/OMNI/LED/3K/90CRI/GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 10 W