40W 3-3/4 in. B10 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear
40W 3-3/4 in. B10 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- California T24 JA8-E 2016 Compliant
- Lawful for sale in California
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 3 Year Limited Warranty
-
Green
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 3-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 4.5W CTC/LED/27K/CL/90CRI
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lumens:
- 350
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4.5 W