This product requires certification to purchase.

Beaded Chain Connector in Nickel

You last purchased this on
 
SATCO

Beaded Chain Connector in Nickel

  • Fast #
  • Part #S90128
  • Item #1064736
  • Manufacturer Part #90/128
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Beaded Chain Connector in Nickel

  • Fast #
  • Part #S90128
  • Item #1064736
  • Manufacturer Part #90/128
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable and Reliable
  • Open middle design
  • For #6 beaded chain
  • Brass Plated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Dimmable:
No
ETL Listed:
No
Product Type:
Components
UL Listed:
No