Candelabra Medium Base Adapter
Candelabra Medium Base Adapter
Frequently Purchased Together
Product Details
Product Details
- For Candelabra to Medium E12-E26 extender
Specifications
- Depth:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Light Bulb Base Type:
- Candelabra E-12
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W