250W T3 Dimmable Halogen Light Bulb with R7s Base
Capsule 250W T3 Dimmable Halogen Light Bulb with R7s Base
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Damp location rated
- Avg. rated hour limited warranty
- More efficient than incandescent
- Color/finish: Clear
- Light bulb base type: R7S
- Bulb type: T3
Documents
Specifications
- Beam Spread:
- 360°
- Collection:
- Capsule
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 3-1/8 in
- Light Bulb Base Type:
- R7s
- Light Bulb Ordering Code:
- 250T3Q/CL
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Halogen
- Lumens:
- 4500
- Number Of Hours:
- 1500 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 250 W