3-9/10 x 7-2/5 in. 10.5W LED Recessed Mount Down Lighting in White
ColorQuick 3-9/10 x 7-2/5 in. 10.5W LED Recessed Mount Down Lighting in White
Frequently Purchased Together
Product Details
Product Details
- California T24 JA8-E 2016 listed; T20 listed
- Lawful for sale in California
- Energy star listed
- CULus classified - damp
- 5 year limited warranty
- 50,000 averaged rated hours of use
- Color range: 2700K, 3000K, 3500K, 4000K, and 5000K
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Indoor, Residential
- Beam Spread:
- 90°
- CEC Compliant:
- For Sale in CA
- Collection:
- ColorQuick
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 7-41/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 3-9/10 in
- Installation Type:
- Recessed Mount
- Length:
- 7-2/5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 10.5 W
- Weight:
- 0.84 lb
- Width:
- 7-2/5 in