40W 2-13/100 in. T4 LED Light Bulb with a G9 Double Loop Base Dimmable in Clear
40W 2-13/100 in. T4 LED Light Bulb with a G9 Double Loop Base Dimmable in Clear
Frequently Purchased Together
Product Details
Product Details
- 5 watt T4 clear lamp
- G9 base features 550 lumens
- 80 CRI and 3000K soft white color temperature
- 2.13 inches long by 0.75 inches deep
- Suitable for commercial applications
- Damp location rated and dimmable
- 3 year warranty
- Rated for 25,000 hours
- CULus listed, FCC and RoHS compliant
- Lawful for sale
Documents
Specifications
- Beam Spread:
- 300°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 3/4 in
- Dimmable:
- Yes
- Height:
- 2-1/8 in
- Length:
- 2-13/100 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Ordering Code:
- 5W/LED/G9/830/CL/120V/DIM
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- LED
- Lumens:
- 550
- Material:
- Ceramic, Plastic
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5 W